DESCRIPTION

  • Non-fading collar material

Oatey No Calk RAIN COLL

O14122

Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
Black
Diameter
1-1/2 in
Material
Rubber

Starting at
$3.15
EACH
  • QUANTITY

DOCUMENTS