DESCRIPTION

  • Oatey® Brass and Plastic No-Calk Shower Drains provide easy installation by sealing the drain body to a pre-formed shower stall base with fiber and rubber washers.

Oatey Non-Caulk Shower Drain Gasket

O42163

Brand Model Compatibility:

Oatey 140 Series 1-1/2 in Schedule 40 DWV Drain Pipe

SPECIFICATIONS

Brand Model Compatibility
Oatey 140 Series 1-1/2 in Schedule 40 DWV Drain Pipe
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber
NSF Certified
No
UL Listed
No

Starting at
$4.84
EACH
  • QUANTITY

DOCUMENTS