Product Details
Product Details
- Oatey® Instant Solder is a specially formulated solder and flux in one for repairing single joints in residential applications and hobby or craft work.
-
Lead Law Compliant
Documents
Specifications
- Application:
- Soldering, Residential
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Solder
- Size:
- 1.5 oz