DESCRIPTION

  • Can be rotated to allow precise alignment of bolts and screws
  • Offset of 2'' allows a margin of error for drain pipe/flange alignment
  • Provides added strength and cracking resistance

Oatey Offset Metal Ring

O43500

Fits Pipe Size:

4 in

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
4 in
IAPMO Listed
Yes
Material
Metal

Starting at
$13.17
EACH
  • QUANTITY

DOCUMENTS