DESCRIPTION

  • Faceplate for an icemaker outlet box

Oatey Outlet Box Faceplate

O38942

Height:

6 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Depth
3-3/8 in
GSA Approved
No
Height
6 in
IAPMO Listed
Yes
Material
Plastic
Material Type
Polystyrene
NSF Certified
No
UL Listed
No
Width
6 in

Starting at
$6.04
EACH
  • QUANTITY

DOCUMENTS