DESCRIPTION

  • Metal faceplate

Oatey Outlet Box Faceplate

O38975

Height:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
Height
7-3/4 in
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
UL Listed
No
Width
10-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY