DESCRIPTION

  • Available in a wide variety of tailpiece configurations and packaging options
  • Made of high impact polystyrene
  • Two support brackets included
  • Two-piece valves come uninstalled

Oatey PEX Brass Ball Valve

O38391

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Fitting Size 1
1/4 in
Material
Plastic
Material Type
Polystyrene
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/4 in