DESCRIPTION

  • Assembled
  • Available in a wide variety of tailpiece configurations and packaging options
  • Can be mounted with the valves on the top or bottom
  • For use with commercial and residential washing machine applications
  • Hammer arrestors not included
  • Includes 2 support brackets and 2 piece uninstalled valves
  • Standard Pack

Oatey Centro II PEX Outlet Box (Less Hammer)

O38106

Width:

8 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
CARB OTC LEED Compliant
No
Collection
Centro II
Depth
3 in
End Connection 1
PEX
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
GSA Approved
No
Height
4-3/4 in
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC
NSF Certified
No
UL Listed
No
Width
8 in

Starting at
$43.13
EACH
  • QUANTITY

DOCUMENTS