DESCRIPTION

Oatey I2K® PEX Press Ice Maker Outlet Box

O38332

Fitting Sizes:

1/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
I2K®
Depth
2-1/2 in
End Connection 1
PEX Press
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
GSA Approved
No
Height
4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Width
3-1/4 in

Starting at
$11.52
EACH
  • QUANTITY