DESCRIPTION

Oatey PEX Press Ice Maker Outlet Box

O38346

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
Depth
3-3/8 in
End Connection 1
PEX Press
Fitting Size 1
1/4 in
GSA Approved
No
Height
6 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/4 in
UL Listed
No
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday