DESCRIPTION

  • Move pre-loaded nail to keep pipe off stud
  • Use on copper, CPVC and PEX

Oatey Pipe Clamp with Bracket

O34297

Fits Pipe Size:

1/2 in - 3/4 in

SPECIFICATIONS

Color Finish
Black
End Connection 1
PEX
FM Approved
No
Fits Pipe Size
1/2 in - 3/4 in
Material
Plastic
UL Listed
No

Starting at
$84.74
EACH
  • QUANTITY

DOCUMENTS