• Cart

DESCRIPTION

  • For use with water, steam, caustics or dilute acid lines of PVC, CPVC, ABS, cycolac, polypropylene, iron, steel or copper
  • Includes brush
  • Lubricates and seals all threaded joints
  • Non-hardening, non-separating, non-toxic paste
  • Withstands up to 3,000 psi on gases from -50° to 400° F, and 10,000 psi on liquids from -50° to 500° F

Oatey Pipe Dope with PTFE and Brush

O3123

Size:

SPECIFICATIONS

Color Finish
White
NSF Certified
Yes
NSF Specifications
NSF 61
Size
4 oz

Starting at
$18.15
EACH
  • QUANTITY

DOCUMENTS