DESCRIPTION

  • For non-code installations
  • Protects copper and plastic in concrete
  • Sleeving is 4 mils thick
  • Will not attack plastic pipe

Oatey Pipe Guard Sleeve in Blue

O38707

Fits Pipe Size:

1/2 in - 1 in

SPECIFICATIONS

Color Finish
Blue
Fits Pipe Size
1/2 in - 1 in
Length
200 ft
Material
Plastic
Thickness
0.004 in

Starting at
$42.13
EACH
  • QUANTITY

DOCUMENTS