DESCRIPTION

  • For non-code installations
  • Protects copper and plastic in concrete
  • Sleeving is 4 mils thick
  • Will not attack plastic pipe

Oatey Pipe Guard Sleeve in Red

O38708

Length:

200 ft

SPECIFICATIONS

Color Finish
Red
Fits Pipe Size
1/2 in - 1 in
Length
200 ft

Starting at
$18.31
EACH
  • QUANTITY

DOCUMENTS