DESCRIPTION

  • Fast and easy to install
  • One piece
  • Ready to use

Oatey Compression Plastic Sleeve

O34018

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Material
Plastic