DESCRIPTION

  • Lock nut

Oatey Plastic Locknut

O38829

Diameter:

1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No

Starting at
$0.93
EACH
  • QUANTITY

DOCUMENTS