DESCRIPTION

  • Designed with a tear out collar to accommodate pipe size use from 1/2" to 2-1/2 "
  • SideFlash™ vertical flashings can be used in commercial and residential applications where a watertight seal of piping penetrations through outside walls is required

Oatey Sideflash™ Plastic Vertical Flashing

O12805

Fits Pipe Size:

SPECIFICATIONS

Collection
Sideflash™
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1-1/4 in - 1-1/2 in
Length
8-1/2 in
Material
Plastic
Width
8 in

Starting at
Call for Pricing
  • QUANTITY