32 in. Plastic Water Heater Pan
32 in. Plastic Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured from 0.0625" plastic polymer
- Includes 1" PVC drain fitting
- Plastic water heater pans can be installed under electric water heaters to protect from water damage
- Meets requirements of Southern Building Code
- Vicat softening temperature is 180°F
- Pre-cut side opening accommodates drain fitting
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 32 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Shape:
- Round
- Supply Pipe Connection Size:
- 1-1/2 in