DESCRIPTION

  • Manufactured from semi-flexible, tough and durable 1/16" plastic polymer
  • Meets requirements of Southern Building Code
  • Pre-drilled to accommodate fittings
  • Recommended for electric water heater
  • Will not rust or corrode

Oatey Plastic Water Heater Pan with 1-1/2 in. Fitting

O34058

Diameter:

SPECIFICATIONS

Color Finish
Black
Diameter
24 in
Drain Location
Side
Drain Opening
1-1/2 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS