DESCRIPTION

  • Manufactured from semi-flexible, tough and durable 1/16" plastic polymer
  • Recommended for electric water heater
  • Meets requirements of Southern Building Code
  • Will not rust or corrode
  • Pre-drilled to accommodate fittings
  • Package Quantity: 12
  • Includes CPVC fitting

Oatey 18 in. Plastic Water Heater Pan with Chrome Fitting

O34160

Manufacturer Part #: 34160

Diameter:

SPECIFICATIONS

Application
Pans
Depth
20 in
Diameter
18 in
Drain Location
Side
Drain Opening
1 in
Height
20 in
Shape
Round
Supply Pipe Connection
1 in
Type
Plastic
Weight
0.8
Width
20 in

Print

DOCUMENTS