DESCRIPTION

  • For testing up to 10'' head pressure
  • No solvent cement necessary

Oatey PushCap® Push Test Cap

O33467

Diameter:

SPECIFICATIONS

Collection
PushCap®
Color Finish
White
Color Finish Category
Whites
Diameter
4 in
Material
Plastic
Material Type
Polyethylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.87
EACH
  • QUANTITY

DOCUMENTS