DESCRIPTION

  • Excellent gap-filling properties
  • Medium bodied solvent

Oatey PVC ABS Transition Cement in Green

O30925

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-3138
Application
Conduit, DWV, Potable Water
Color Finish
Green
NSF Certified
Yes
NSF Specifications
NSF 61
Size
16 oz

Starting at
Call for Pricing
  • QUANTITY