Oatey PVC Flange Drain with 5 in. Round Bronze Strainer OTP311N

DESCRIPTION

Oatey PVC Flange Drain with 5 in. Round Bronze Strainer

OTP311N

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME A112.21.1M
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday