DESCRIPTION

  • Heavy-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 12" diameter
  • Lo-V.O.C. Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Recommended for potable water, pressure pipe, conduit and DWV and application temperature 40 110° F
  • Thick formula fills gaps in large diameter pipe and loose fitting joints

Oatey PVC Heavy Duty Cement in Clear

O30850

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Clear
NSF Certified
Yes
NSF Specifications
NSF 61
Size
4 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY