Oatey

16 oz PVC Purple Primer

Part #O30768  |  Manufacturer Part #30796

Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Less aggressive than clear primer
  • Removes surface dirt, grease and grime for preparation before solvent cementing
  • Always check local codes for acceptability of this product
  • Meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements

Specifications

Application: CPVC, PVC

Color: Purple

Depth: 3-1/2 in

Height: 5 in

Pipe Compatibility: PVC

Product Type: Primer

Size: 16 oz

Type: O30796

Weight: 1.05

Width: 3-1/4 in