DESCRIPTION

  • For tapping into a 3" or 4" SCH 40 DWV line
  • Saddle is solvent welded to the existing line and secured with metal V-bolts, washers and nuts provided in the kit
  • The tee accepts the incoming line inside the socket, or joins with a SCH 40 DWV fitting

Oatey 4 in. PVC Saddle Tee Kit

O43791

Tap Size:

2 in

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
4 in
Material
Plastic
Material Type
PVC
Schedule Class
40S
Tap Size
2 in

Starting at
$14.24
EACH
  • QUANTITY

DOCUMENTS