DESCRIPTION

  • Lock and load-in valve mounting system for quick and easy positioning
  • Patented, versatile design allows for right, left, or center drain and bottom or top mount valves
  • Unique, easily installed and removed test cap that does not fall into drain
  • Valves not included

Oatey Quadtro Washing Machine Outlet Box

O38538

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1960
Color Finish
White
Color Finish Category
Whites
Depth
3-5/8 in
Height
7-1/2 in
Material
High Impact Plastic
Width
8-3/4 in

Starting at
$118.11
EACH
  • QUANTITY