Quarter-Turn F1960 PEX Washing Machine Supply Box

Part #O38473  |  Item #3627269  |  Manufacturer Part #38473

$131.95 EACH

Supply Box Connection Type:

F1960 PEX
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls
  • 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Box made of Bulk Molding Compound (BMC) with UL-classified intumescent pads and UL-classified insulating material
  • Adjustable metal mounting brackets, easy to remove test cap
  • Flexible valve/drain arrangement capabilities
  • Box Dimensions: 8-1/3"W x 5-1/2"H x 3-3/4"D
  • Faceplate Dimensions: 10-1/5"W x 7-2/5"H

Documents

Specifications

ASTM Specifications: ASTM F-1960

Box Material: Fire Rated Plastic

CARB OTC LEED Compliant: No

Color Finish: White

Depth: 3-3/4 in

End Connection 1: PEX

End Connections: PEX

Fire Rated: Yes

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

GSA Approved: No

Height: 5-1/2 in

IAPMO Listed: Yes

Material Type: ABS, PVC

NSF Certified: No

Origin: Global

Overall Box Size: 10-1/10 in x 8-9/25 in x 3-23/25 in

Supply Box Connection Type: F1960 PEX

Supply Box Type: Washing Machine

UL Listed: Yes

Water Hammer Arrestor Included: No

Width: 8-1/3 in