DESCRIPTION

  • Box recesses into the wall
  • Commercial or residential applications
  • Includes screw-on faceplate frame

Oatey Quarter Turn Valve Sweat Metal Ice Maker Box

O39141

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Color Finish Category
Whites
Depth
2-1/2 in
End Connection 1
Sweat
End Connection 2
Sweat
Gauge
20
Height
5 in
Lead Law Compliant
Yes
Material
Steel
NSF Specifications
NSF 372, NSF 61-9
UL Listed
Yes
Width
5-1/2 in

Starting at
$111.97
EACH
  • QUANTITY

DOCUMENTS