DESCRIPTION

  • Cover damaged and missing tile when replacing toilet
  • Manufactured from high impact ABS

Oatey Round Closet Base Plate

O31259

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Material
Plastic
Material Type
ABS
WaterSense Labeled
No

Starting at
$19.72
EACH
  • QUANTITY

DOCUMENTS