DESCRIPTION

  • Barrel length allows for 1 3/4" height adjustment
  • Barrel threads are 3 1/2" IPS

Oatey Round Grate, Ring and Barrel

O72060

Diameter:

5 in

SPECIFICATIONS

Barrel Thread
3-1/2 in MIP
CARB OTC LEED Compliant
No
Color Finish
Nickel
Color Finish Category
Nickel Tones
Diameter
5 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No

Starting at
$72.01
EACH
  • QUANTITY

DOCUMENTS