DESCRIPTION

  • For tapping into a 3" or 4" SCH 40 DWV line
  • Saddle is solvent welded to the existing line and secured with metal V-bolts, washers and nuts provided in the kit
  • The tee accepts the incoming line inside the socket, or joins with a SCH 40 DWV fitting

Oatey Saddle Tee Kit

O43789

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
Color Finish
White
End Connection 1
Saddle
End Connection 2
Saddle
End Connection 3
Saddle
End Connections
Saddle
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No