Set-Rite®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 300-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Extension kit provides the user the ability to easily extend the flange surface above the finished floor for optimum sealing with a standard wax ring
- Corrects improper flange height during repairs and remodels
- For existing PVC, ABS, cast iron or stainless steel ringed flange
- 4 sized spacers can be combined to meet the desired height
- Foam rubber gasket seals the spacers to the new flange
- 6 recessed screw holes to secure the flange to the floor
- Includes six 3.5 in self tapping screws
- UPC listed solution
Specifications
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Solvent Weld
- Collection:
- Set-Rite®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Fits Pipe Size:
- 1/4 x 1-5/8 in
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1-5/8 in
- Fitting Sizes:
- 1/4 in x 1-5/8 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No