4- 1/4 in. Square Strainer Rubbed Bronze
This product has been replaced by
Manufacturer Part #42338
Snap-Tite™ 4- 1/4 in. Square Strainer Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-Tite™ strainer
- For 130 Series shower drains with square strainers
Documents
Specifications
- Collection:
- Snap-Tite™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 4-1/4 in
- Length:
- 4-1/4 in
- Trim Ring:
- No
- Width:
- 4-1/4 in