4-1/4 in. Universal Snap-Tite Strainer White

You last purchased this on
 
Oatey®

Snap-Tite™ 4-1/4 in. Universal Snap-Tite Strainer White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Snap-Tite™ 4-1/4 in. Universal Snap-Tite Strainer White

  • Fast #
  • Part #O42019
  • Item #2472447
  • Manufacturer Part #42019
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • White metal finish creates a long-lasting surface that’s resistant to attack by many household chemicals
  • Coordinates with most popular brass faucet finishes to complement any glamour bathroom suite
  • Designed for use with a 2-in or 3-in drain opening
  • Covered under Oatey's limited warranty
  • Can be removed easily if shower drain requires cleaning
  • 4-1/2 in diameter
  • Compatible with Oatey 101BR, 101PNC, 101NPT, 101PS, 102,103,130 131, 140 NC Series Shower Drains
  • Made of stainless steel that will not corrode
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
101BR, 101NPT, 101PNC, 101PS, 102, 103, 131, 140 NC
Collection:
Snap-Tite™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-1/4 in
Drain Component Type:
Strainer
Material:
Stainless Steel
Origin:
Global
Trim Ring:
No