Stainless Steel Snap-In Strainer in PVD Polished Brass
Snap Tite Stainless Steel Snap-In Strainer in PVD Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ultrashine® Brass PVD finish creates a long-lasting surface that’s resistant to attack by many household chemicals
- Coordinates with most popular brass faucet finishes to complement any glamour bathroom suite
- Designed for use with a 2-in or 3-in drain opening
- Covered under Oatey® limited warranty
- Can be removed easily if shower drain requires cleaning
- 4-1/2 in diameter
- Compatible with Oatey® 101BR, 101PNC, 101NPT, 101PS, 102, 103, 131 and 140 NC series shower drains
- Made of stainless steel that will not corrode
- Snaps onto no-caulk, tile shower, offset, solvent weld, brass NPT and two-part shower drain bodies for easy installation
- Replacement strainer helps keep drain clear of unwanted items to keep it flowing freely with fewer clogs
Documents
Specifications
- Brand Model Compatibility:
- 101BR, 101PNC, 101NPT, 101PS, 102, 103, 130, 131, 140NC, 101, 129, 140
- Collection:
- Snap Tite
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Component Type:
- Strainer
- Height:
- 7-1/2 in
- Length:
- 5-1/2 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Strainer
- Shape:
- Round
- Strainer Size:
- 4-1/4 in
- Strainer Style:
- Snap-In
- Weight:
- 0.5 lb
- Width:
- 1/4 in