Stainless Steel Shower Drain
151 Series Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provide a decorative finish
- Round opening accommodates a 3-1/4 in. strainer
- Designed for use with 151 series shower drains
Documents
Specifications
- Adjustable:
- No
- Collection:
- 151 Series
- Color Finish Name:
- Stainless Steel
- Construction:
- Non-Membrane
- Depth:
- 7 in
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Square
- Height:
- 2/5 in
- Material:
- Stainless Steel
- Origin:
- Global
- Size:
- 4-1/4 in
- Weight:
- 0.061 lb
- Width:
- 5 in