DESCRIPTION

  • For use with Oatey's series 151 cast iron shower drains

Oatey Stainless Steel Crown Ring Set

O42011

Fitting Sizes:

3-1/4 in

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Fitting Size 1
3-1/4 in
Fitting Sizes
3-1/4 in
Material
Stainless Steel

Starting at
$8.51
EACH
  • QUANTITY

DOCUMENTS