Stainless Steel Snap-In Strainer in Brushed Nickel

Part #O42340  |  Item #7754440  |  Manufacturer Part #42340

$15.20 EACH
(Pricing is for Brushed Nickel)

Strainer Color: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe.
  • Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze. They include a beauty tile ring that protects grout.
  • Drains are available in gray PVC and ABS.
  • Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage.
  • Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.

Documents

Specifications

Application: Residential

Brand Model Compatibility: 130 Series Shower Drains

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Component Type: Strainer

Material: Stainless Steel

Shape: Round

Strainer Color: Brushed Nickel

Strainer Diameter: 4-7/10 in

Strainer Style: Snap-In