1/2 in. Plastic Nail Barb Clamp in Black (Bucket of 500)

You last purchased this on
 
Oatey®

Stand-Off™ 1/2 in. Plastic Nail Barb Clamp in Black (Bucket of 500)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Stand-Off™ 1/2 in. Plastic Nail Barb Clamp in Black (Bucket of 500)

  • Fast #
  • Part #O34298
  • Item #4424187
  • Manufacturer Part #34298
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pre-loaded nail provides fast and easy installation
  • Made of high-impact polypropylene
  • Clamp keeps pipe completely off of the stud
  • For warranty product details, refer to the Oatley Limited Warranty document
  • Can be used on hydronic systems
  • Temperature range: 0° F - 160° F
  • Requires Certification

Specifications

Application:
Hydronic Heating Systems
Collection:
Stand-Off™
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
High Impact Polypropylene
Origin:
Domestic
Package Quantity:
Bucket of 500
Product Type:
Pipe Clamp
Temperature Range:
-60 to 160 Deg F
UL Listed:
No
Weight:
0.01 lb