This product requires certification to purchase.

Steel Closet Flange

Oatey®

Steel Closet Flange

  • Fast #
  • Part #O42775
  • Item #9534468
  • Manufacturer Part #42775
3.6 out of 5 Customer Rating
Brand image
Oatey®

Steel Closet Flange

  • Fast #
  • Part #O42775
  • Item #9534468
  • Manufacturer Part #42775
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 4000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Repairs broken, cracked or worn out toilet flanges
  • Fits all flange and toilet installations
  • Works with all flooring types, including concrete
  • Engineered for secure connection to the floor
  • Mounting tabs fit under all toilets
  • Elongated slots allow for angled screws to grab flooring
  • Includes 10 mounting holes for wide range of installation options
  • Perfect length bolt slot prevents bending during installation for secure, level and leak-free repairs
  • Accommodates 1/4 in or 5/16 in closet bolts.
  • For warranty product details, refer to the Oatley Limited Warranty document.
  • Requires Certification

Specifications

Closet Flange Connection Type:
Solvent Weld
Color Finish Category:
Reds
Color Finish Name:
Red
Flange Type:
Closet
Material:
Steel
UPC:
038753427751