DESCRIPTION

  • Oatey® 4" Screw-Tite Replacement Strainer can be used as a replacement strainer for residential shower drain applications.

Oatey Strainer

O42358

Diameter:

4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
4 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No

Starting at
$48.79
EACH
  • QUANTITY

DOCUMENTS