Sure-Vent® 1-1/2 in. 20 dfu Air Vent in White

Part #O39245  |  Item #3535015  |  Manufacturer Part #39245

$57.30 EACH

Fits Pipe Size:

1-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20
  • Pallet: 300

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Sleeve provides grip for installation and keeps valve free from debris
  • Rated 6 DFU’s for venting DWV 2” and smaller
  • Limited lifetime warranty

Documents

Specifications

ASSE Standards: ASSE 1050, ASSE 1051

ASTM Specifications: ASTM F-409

Collection: Sure-Vent®

Color Finish: White

Color Finish Category: Whites

DFU: 20

Fits Pipe Size: 1-1/2 in

Material: Plastic

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Domestic