• Cart

DESCRIPTION

  • Oatey® Half Clamp Suspension Pipe Clamps eliminate contact between the pipe and framing surface to reduce the transmission of water line noise.

Oatey Suspension Clamp

O3393

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Grey
Fits Pipe Size
3/4 in
Material
Plastic
Material Type
Polypropylene
Size
3/4 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS