DESCRIPTION

  • A high density product that resists tearing and stretching for easy, efficient application
  • Provides a clean, positive seal on threaded connections

Oatey PTFE Tape in White

O31202

Length:

520 ft

SPECIFICATIONS

Color Finish
White
Length
520 ft
Material
Plastic
Material Type
PTFE
UL Listed
No
Width
1/2 in

Starting at
$1.95
EACH
  • QUANTITY

DOCUMENTS