F1960 PEX Connection Washing Machine Supply Box
The Eliminator® F1960 PEX Connection Washing Machine Supply Box
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- F1960 PEX connection
- Bottom mount
- With hammer
- Install in up to 24" stud bay
- Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
- Engineered clamping system to support discharge lines
- Brass hammer ball valve with 1/4 turn
- Includes 4 support brackets
- Top mount knock outs
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1960
- CARB OTC LEED Compliant:
- No
- Collection:
- The Eliminator®
- Color Finish Name:
- White
- Depth:
- 3-3/4 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- High Impact Polystyrene
- NSF Certified:
- No
- Origin:
- Global
- Type:
- O38667
- UL Listed:
- No
- Width:
- 10-1/2 in