• Cart

DESCRIPTION

  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Brass hammer ball valve with 1/4 turn
  • Engineered clamping system to support discharge lines
  • Includes 4 support brackets
  • Install in up to 24" stud bay
  • Top mount knock outs
  • With hammer

Oatey The Eliminator® 1/4 in. Containment Top Mount Hammer

O38658

Fitting Sizes:

1/2 in x 1/4 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1960
Collection
The Eliminator®
Color Finish
White
Depth
6-3/4 in
End Connection 1
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Height
3-3/4 in
Material
Plastic
Material Type
Polystyrene
NSF Certified
Yes
NSF Specifications
NSF 61
Width
10-1/2 in

$196.51
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS