DESCRIPTION

  • All flash high rise flashing
  • Approved for Type B installations
  • Do not use petroleum based products or paint on flashing collar or plastic base
  • Ideal for steep pitch roofs with non-fading, non-cracking, rigid black thermoplastic base
  • Rated 180° F continuous heat and approved for Type B installations
  • Self-sealing collar slides over pipe and requires no caulking

Oatey High-Rise® Thermoplastic All-Flash No-Calk Roof Flashing 11 x 19 in. Base

O11930

Fits Pipe Size:

1-1/2 in - 3 in

SPECIFICATIONS

Collection
High-Rise®
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1-1/2 in - 3 in
Length
19 in
Material
Plastic
Width
11-1/4 in

Starting at
$17.81
EACH
  • QUANTITY