DESCRIPTION

  • All flash high rise flashing
  • Approved for Type B installations
  • Do not use petroleum based products or paint on flashing collar or plastic base
  • Ideal for steep pitch roofs with non-fading, non-cracking, rigid black thermoplastic base
  • Rated 180° F continuous heat and approved for Type B installations
  • Self-sealing collar slides over pipe and requires no caulking

Oatey High-Rise® Thermoplastic All-Flash No-Calk Roof Flashing 13 x 20 in. Base

O11931

Fits Pipe Size:

3 In - 4 In

SPECIFICATIONS

Collection
High-Rise®
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
3 In - 4 In
Length
20 in
Material
Plastic
Width
13 in

Starting at
$30.21
EACH
  • QUANTITY