DESCRIPTION

  • Approved for Type B installations
  • Do not use petroleum based products or paint on flashing collar or plastic base
  • Non-fading, non-cracking, rigid black thermoplastic base
  • Plastic standard base flashing
  • Rated 180° F continuous heat and approved for Type B installations
  • Self-sealing collar slides over pipe and requires no caulking

Oatey No-Calk® Thermoplastic Roof Flashing 11 x 15 in. Base

O11910

Fits Pipe Size:

3 in

SPECIFICATIONS

Collection
No-Calk®
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
3 in
Length
15 in
Material
Plastic
Width
11-1/4 in

Starting at
$12.02
EACH
  • QUANTITY